Shop TRITAN
See all product information
Create Account
Pillow Block Bearing, Cast Iron Housing Material, 2 in Dia
- Mfr # UCP210-32HT
- Zoro # G109926741
product price:Â
$
99.89
/ea
Key Features
System of Measurement
Inch
Housing Material
Cast Iron
Center Height
2-1/4 in
Mount Hole Center-to-Center Length
6-1/4 in
Overall Length
8-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCP210-32HT
- Zoro #
- G109926741
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Dynamic Radial Load Capacity
- 7,700 lb
- Static Radial Load Capacity
- 5,120 lb
Dimensions
- Bore Diameter
- 2 in
- Center Height
- 2-1/4 in
- Mount Hole Center-to-Center Length
- 6-1/4 in
- Overall Length
- 8-1/8 in
- Overall Width
- 4-7/16 in
Description
High Temperature Pillow Block Unit, Standard Duty, Wide Inner Ring Insert, Set Screw, 2-in. Bore, 2.25 Bore Center Height, 6.2500-in. Bolt-Hole to Bolt-Hole Center
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.