Pillow Block Bearing, Cast Iron Housing Material, 3/4 in Dia

  • Mfr # RPB12
  • Zoro # G709926745
product price: 
$
37.95
/ea

Key Features

Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
3/4 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RPB12
Zoro #
G709926745
UPC #
888569032867
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Overall Width
31 mm
Overall Length
4.25 in
Mounting Bolt Size
3/8 in
Center Height
1 1/8 in
Overall Height
2.219 in
Base Width
1.25 in
Fits Chest Size
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Bore Diameter Tolerance
+/-0.0006 in
Mount Hole Center-to-Center Length
3 3/8 in
Base Height
0.125 in
Inner Ring Width
31 mm
Mount Hole Size
7/16 in
Length
4.25 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Double Sealed
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Maximum Temperature
248 Degrees F
Standards
AFBMA
Lubricant Material
NLGI #2 Equivalent
Minimum Temperature
-40 Degrees F
Maximum Speed
6,490 RPM
Series
RPB
Mount Type
Bolt-Through
Bearing Material Grade
AISI 52100
Resistance Properties
Antistatic, Vibration Damping
System of Measurement
Inch
Bearing Insert Material
Alloy Steel
Included Bearing
SA204-12
Bore Type
Cylindrical
Number of Rows
1
Lubrication Openings
None
Static Radial Load Capacity
1,495 lbf
Self Lubricating Bearing
No
Seal Material
Nitrile
Number of Mount Holes
2
Bearing Insert Type
Ball
Expansion Type
Fixed
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
Seal Type
Contact
Dynamic Radial Load Capacity
2,827 lbf
Includes
Locking Collar

Description

Pillow Block Bearing, Base Height 0.125 in, Base Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through

Ratings & reviews