Pillow Block Bearing, Cast Iron Housing Material, Set Screw, 1 in Dia

  • Mfr # RPB16S
  • Zoro # G009926728
product price: 
$
33.49
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RPB16S
Zoro #
G009926728
UPC #
888569032911
Country of Origin
China
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Double Sealed
Standards
AFBMA
Maximum Temperature
248 Degrees F
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
2
Expansion Type
Fixed
Number of Rows
1
Included Bearing
SB205-16
Dynamic Radial Load Capacity
4,383 lbf
Internal Clearance
C3
Static Radial Load Capacity
2,540 lbf
Bore Type
Cylindrical
Includes
(2) Set Screws
Maximum Speed
6,490 RPM
Seal Material
Nitrile
Resistance Properties
Antistatic, Vibration Damping
Bearing Insert Type
Ball
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Bearing Lubrication
Maintenance-Free
Minimum Temperature
-40 Degrees F
Bearing Insert Material
Alloy Steel
Mount Type
Bolt-Through
Series
RPB
Split Housing
Not Split
Lubrication Openings
None
System of Measurement
Inch
Seal Type
Contact

Dimensions

Bore Diameter
1 in
Overall Width
27 mm
Center Height
1 5/16 in
Bore Diameter Tolerance
+/-0.0006 in
Base Width
1.5 in
Mounting Bolt Size
3/8 in
Overall Height
2.594 in
Fits Chest Size
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Mount Hole Center-to-Center Length
3 3/4 in
Inner Ring Width
27 mm
Mount Hole Size
7/16 in
Overall Length
4.625 in
Base Height
0.156 in
Length
4.625 in

Description

Pillow Block Bearing, Base Height 0.156 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.