Shop TRITAN

Pillow Block Bearing, Pressed Steel Housing Material, 1-1/2 in Dia

  • Mfr # SBPP207-20
  • Zoro # G509926792

product price: 
$
51.65
/ea

Key Features

Shaft Locking Type
Eccentric Locking Collar
Housing Material
Pressed Steel
Bearing Material
AISI 52100
Bore Diameter
1-1/2 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBPP207-20
Zoro #
G509926792
UPC #
888569040749
Country of Origin
China
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Pressed Steel
Bearing Material
AISI 52100
Closure
Double Sealed
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Standards
AFBMA
Maximum Temperature
248 Degrees F
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Includes
(2) Set Screws
Mount Type
Bolt-Through
Static Radial Load Capacity
3,439 lbf
Number of Rows
1
Maximum Speed
4,300 RPM
Bearing Lubrication
Relubricateable
Series
SBPP
Self Lubricating Bearing
No
Seal Type
Contact
Lubrication Openings
Grease Fitting
Resistance Properties
Wear-Resistant
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Bore Type
Cylindrical
Bearing Insert Type
Ball
Dynamic Radial Load Capacity
5,777 lbf
Included Bearing
SB207-20
Seal Material
Nitrile
Split Housing
Not Split
Minimum Temperature
-40 Degrees F
Internal Clearance
C3
Maximum Misalignment Angle
5 Degrees
System of Measurement
Inch

Dimensions

Bore Diameter
1-1/2 in
Overall Width
32 mm
Mount Hole Size
0.453 in
Mount Hole Center-to-Center Length
4 11/64 in
Base Width
1.653 in
Fits Chest Size
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Overall Length
5.078 in
Bore Diameter Tolerance
+/-0.0006 in
Base Height
0.181 in
Inner Ring Width
32 mm
Center Height
1 9/16 in
Overall Height
3.07 in
Mounting Bolt Size
3/8 in
Length
5.078 in

Description

Pillow Block Bearing, Base Height 0.181 in, Base Width 1.653 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 11/64 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.