Shop TRITAN

Pillow Block Bearing, Pressed Steel Housing Material, Eccentric Locking Collar, 1 in Dia

  • Mfr # SBPP205-16
  • Zoro # G009926766

product price: 
$
29.49
/ea

Key Features

Shaft Locking Type
Eccentric Locking Collar
Housing Material
Pressed Steel
Bearing Material
AISI 52100
Bore Diameter
1 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBPP205-16
Zoro #
G009926766
UPC #
888569040688
Country of Origin
China
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Pressed Steel
Bearing Material
AISI 52100
Closure
Double Sealed
Maximum Temperature
248 Degrees F
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Lubricant Material
NLGI #2 Equivalent
Standards
AFBMA
Maximum Speed
5,849 RPM
Expansion Type
Fixed
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
1,764 lbf
Dynamic Radial Load Capacity
3,147 lbf
Internal Clearance
C3
Includes
(2) Set Screws
Included Bearing
SB205-16
Mount Type
Bolt-Through
Resistance Properties
Wear-Resistant
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Maximum Misalignment Angle
5 Degrees
Bearing Lubrication
Relubricateable
Seal Material
Nitrile
Number of Rows
1
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Series
SBPP
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bore Type
Cylindrical
Seal Type
Contact

Dimensions

Bore Diameter
1 in
Overall Width
27 mm
Base Height
0.157 in
Mounting Bolt Size
3/8 in
Bore Diameter Tolerance
+/-0.0006 in
Fits Chest Size
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Mount Hole Center-to-Center Length
3 3/8 in
Overall Height
2.228 in
Overall Length
4.252 in
Mount Hole Size
0.453 in
Base Width
1.259 in
Inner Ring Width
27 mm
Center Height
1 1/8 in
Length
4.252 in

Description

Pillow Block Bearing, Base Height 0.157 in, Base Width 1.259 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,849 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.