Pillow Block Bearing, Steel Housing Material, 1 in Dia

  • Mfr # SAPP205-16
  • Zoro # G109926758
product price: 
$
30.49
/ea

Key Features

System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Steel
Bearing Material
AISI 52100
Bore Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAPP205-16
Zoro #
G109926758
UPC #
888569037374
Country of Origin
China
System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Steel
Bearing Material
AISI 52100
Closure
Double Sealed
Number of Mount Holes
2
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Standards
AFBMA
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
248 Degrees F
Bearing Insert Type
Ball
Seal Type
Contact
Bearing Material Grade
AISI 52100
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Maximum Speed
5,849 RPM
Series
Light Duty Pressed Steel Eccentric Collar Locking Pillow Block
Dynamic Radial Load Capacity
3,147 lbf
Resistance Properties
Wear-Resistant
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
1,764 lbf
Maximum Misalignment Angle
5 Degrees
Included Bearing
SA205-16
Includes
Locking Collar
Split Housing
Not Split
Seal Material
Nitrile
Expansion Type
Fixed
Number of Rows
1
Bearing Insert Material
Alloy Steel
Mount Type
Bolt-Through

Dimensions

Bore Diameter
1 in
Center Height
1-1/8 in
Mount Hole Center-to-Center Length
3.4 in
Overall Width
31 mm
Mounting Bolt Size
3/8 in
Inner Ring Width
31 mm
Overall Height
2.228 in
Overall Length
4.252 in
Bore Diameter Tolerance
+/-0.0006 in
Base Height
0.157 in
Mount Hole Size
0.453 in
Fits Chest Size
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Base Width
1.259 in
Length
4.252 in

Description

Pillow Block Bearing, Base Height 0.157 in, Base Width 1.259 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,849 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products