Pillow Block, Stainless, Bore 1.375"
Mfr # 2101101318
Zoro # G0887761
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.375"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5.0000"
Mounting Surface to Shaft Center
Two Bolt Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101101318
Zoro #
G0887761
UPC #
888569054128
Country of Origin
China
Dimensions
Bore Dia.
1.375"
Details
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5.0000"
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Block,Stainless,Bore 1.375"
Bearing Lubrication
FM222 Food Grade Grease
Housing Material
Stainless Steel
Static Load Capacity
2800 Lbf
Dynamic Load Capacity
4900 Lbf
Temp. Range
-4 to +248° F
Description
Pillow Block,Stainless,Bore 1.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.