Pillow Block Thermoplstc SS, Bore 1.437"
Mfr # 2101083678
Zoro # G0887700
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.4375"
Shaft Locking Type
Eccentric Locking Collar
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127mm
Mounting Surface to Shaft Center
Wash Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101083678
Zoro #
G0887700
UPC #
888569021168
Country of Origin
China
Dimensions
Bore Dia.
1.4375"
Details
Shaft Locking Type
Eccentric Locking Collar
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127mm
Mounting Surface to Shaft Center
Wash Down
Item
Pillow Block Thermoplstc SS,Bore 1.437"
Temp. Range
-20 to +200° F
Bearing Lubrication
Mobil FM222 Food Grade Grease
Dynamic Load Capacity
5650 Lbf
Housing Material
Stainless Steel
Static Load Capacity
3300 Lbf
Description
Pillow Block Thermoplstc SS,Bore 1.437 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.