PillowBlkBrg, Steel, 0.984", Steel, 3/4"

  • Mfr # SBPP204-12
  • Zoro # G009926711
product price: 
$
23.85
/ea

Key Features

Shaft Locking Type
Eccentric Locking Collar
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Bearing Insert Type
Ball
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBPP204-12
Zoro #
G009926711
UPC #
888569040640
Country of Origin
China
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Bearing Insert Type
Ball
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Internal Clearance
C3
Maximum Misalignment Angle
5 Degrees
Included Bearing
SB204-12
Housing Material
Steel
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
Maximum Speed
6,490 RPM
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
System of Measurement
Inch
Dynamic Radial Load Capacity
2,877 lbf
Number of Mount Holes
2
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Number of Rows
1
Static Radial Load Capacity
1,494 lbf
Bore Type
Cylindrical
Includes
(2) Set Screws
Seal Type
Contact
Resistance Properties
Wear-Resistant
Standards
AFBMA
Split Housing
Not Split
Bearing Insert Material
Steel
Self Lubricating Bearing
No
Seal Material
Nitrile
Lubricant Material
NLGI #2 Equivalent
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load

Dimensions

Mount Hole Size
0.3740 in
Overall Length
3.858 in
Base Width
1.259 in
Center Height
1 in
Mounting Bolt Size
5/16 in
Fits Chest Size
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Base Height
0.126 in
Overall Width
0.984 in
Bore Diameter Tolerance
+/-0.0006 in
Mount Hole Center-to-Center Length
2 63/64 in
Overall Height
1.988 in
Bore Diameter
3/4 in
Length
3.858 in

Description

Pillow Block Bearing, Base Height 0.126 in, Base Width 1.259 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 2 63/64 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.