Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision ANSI Roller Chain, Double, 2 1/2-in. Pitch, Offset Link

  • Mfr # 200-2 OSL

  • Zoro # G909924619


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
200-2
Chain Link Material
Carbon Steel
Industry Chain Pitch
2-1/2 in
Number of Strands
2
Chain Roller Dia.
1.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-2 OSL
Zoro #
G909924619
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
200-2
Chain Roller Dia.
1.562 in
Pin Link Plate Thickness
0.315 in
Roller Link Plate Height
2.11 in
Width Between Roller Link Plates
1.49 in
Chain Pin Dia.
0.781 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
2-1/2 in
Number of Strands
2
Type
ANSI
Item
Roller Chain Offset Link

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.