Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod Ends, 12mm Bore, 7.5mm W

  • Mfr # 2101095889

  • Zoro # G2083615


product price: $66.15
/ea

Key Features

Type
Metric Female
Ball
52100/MoS2 Coated
Thread
Right Hand
Thread Size
M12 x 1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101095889
Zoro #
G2083615
UPC #
888569043078
Country of Origin
China

Dimensions

Thread Size
M12 x 1.75

Details

Type
Metric Female
Ball
52100/MoS2 Coated
Thread
Right Hand
Item
Precision Rod End

Description

Precision Rod End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.