QD Bushing, 0.625-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore

  • Mfr # SH X 5/8

  • Zoro # G009924649


product price:  $18.25
/ea

Key Features

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SH
Bore Dia.
5/8 in
Length through Bore
1.313 in
Outside Diameter
1.871 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH X 5/8
Zoro #
G009924649
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
5/8 in
Length through Bore
1.313 in
Outside Diameter
1.871 in

Details

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.