Shop TRITAN
See all product information
Create Account
QD Bushing, 1.9375-in. Bore Dia., 4.625-in. Outside Dia., 2.0625-in. Length through bore
- Mfr # SF X 1 15/16
- Zoro # G309924790
product price:Â
$
49.65
/ea
Key Features
Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SF
Bore Dia.
1-15/16 in
Number of Set Screws
3
Bolt Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF X 1 15/16
- Zoro #
- G309924790
- UPC #
- -
- Country of Origin
- China
- Item - Tapered and QD Bushings
- Qd Bushing
- Bore Bushing Series
- SF
- Number of Set Screws
- 3
Dimensions
- Bore Dia.
- 1-15/16 in
- Bolt Size
- 3/8"-16
- Length through Bore
- 2-1/16 in
- Bolt Circle Dia.
- 3-7/8 in
- Outside Diameter
- 4-5/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.