Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 0.25In Bore Dia

  • Mfr # 3824 2RS PRX

  • Zoro # G0469738


product price: $4.99
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824 2RS PRX
Zoro #
G0469738
UPC #
888569073990
Country of Origin
China

Dimensions

Bore Dia.
0.25"
Outside Dia.
0.6875"
Width
0.3125"
Outside Dia. Tolerance
+0/-0.0003 in
Bore Diameter
1/4 in
Outside Diameter Tolerance
+0/-0.0003 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter
11/16 in
Outer Ring Width
0.313 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Max. RPM
24,000 RPM
Temp. Range
-20 to +212° F
Bearing Material
52100 Steel
Industry Number
1602-2RS
Dynamic Load Capacity
491 Lbf
Seal Material
Rubber
Bore Tolerance
+0/-0.0003 in
ABEC Tolerance
1
Static Load Capacity
194 Lbf
Lubrication
Polyrex High Temp EM Bearing Grease
Ball Material
Alloy Steel
Maximum Speed
24,000 RPM
Ring Material Grade
AISI 52100
Dynamic Radial Load Capacity
491 lbf
Static Radial Load Capacity
194 lbf
Lubricant Material
Polyrex EM
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Seal Type
Contact
Maximum Axial Load
491 lbf
Includes Retaining Ring
No
System of Measurement
Inch
Maximum Temperature
350 Degrees F
Ring Material
Alloy Steel
Number of Rows
One
Bearing Industry Number
1602
For Environment
Oily/Greasy
Standards
AFBMA, ISO Certified 9001
Ball Material Grade
AISI 52100
Closure
Double Sealed

Description

Radial Ball Bearing, Bearing Industry Number 1602, Bore Diameter 1/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.313 in, Outside Diameter 11/16 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 491 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.