Zoro Homepage

Radial Ball Bearing, PS, 0.625In Bore Dia

  • Mfr # 3840 2RS PRX

  • Zoro # G0101215


product price: $7.15
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Bore Dia.
0.625"
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3840 2RS PRX
Zoro #
G0101215
UPC #
888569074942
Country of Origin
China

Dimensions

Bore Dia.
0.625"
Outside Dia.
1.625"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter
5/8 in
Outside Diameter
1 5/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.5 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Industry Number
1628-2RS
Static Load Capacity
1000 Lbf
Seal Material
Rubber
Bore Tolerance
+0/-0.0003 in
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Bearing Material
52100 Steel
Dynamic Load Capacity
1630 Lbf
ABEC Tolerance
1
Max. RPM
15,000 RPM
Temp. Range
-20 to +212° F
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Temperature
350 Degrees F
Closure
Double Sealed
Includes Retaining Ring
No
Number of Rows
One
System of Measurement
Inch
ABEC Rating
1
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Standards
AFBMA, ISO Certified 9001
Bearing Industry Number
1628
Maximum Speed
15,000 RPM
Maximum Axial Load
2,109 lbf
For Environment
Oily/Greasy
Static Radial Load Capacity
1,150 lbf
Ball Material Grade
AISI 52100
Lubricant Material
Polyrex EM
Seal Type
Contact
Dynamic Radial Load Capacity
2,109 lbf
Ring Material Grade
AISI 52100

Description

Radial Ball Bearing, Bearing Industry Number 3840, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,109 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.