Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.75In Bore Dia
Mfr # 1630 ZZ PRX
Zoro # G2098157
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 0.75"
Product Information
- Brand Tritan
- MFR # 1630 ZZ PRX
- Zoro # G2098157
- UPC # 888569074966
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.625" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 1 5/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 3/4 in |
Outer Ring Width | 0.5 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Details
Description
Radial Ball Bearing, Bearing Industry Number 1630, Bore Diameter 3/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,109 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Valve Assembly, Heavy Duty (114X54)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (4LK1120)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- LOC-LINE Flex Hose Round Nozzle, 5/8 In, PK4 (61503)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304ZZ (6304 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806-2RS (61806 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 2RS (6009 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6206 2RS (6206 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 2RS PRX)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (620310Z)
- Tritan Ball Bearings