Zoro Homepage

Radial Ball Bearing, PS, 10mm, 6000

  • Mfr # 6000/C3

  • Zoro # G2728120


product price: $5.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
10mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000/C3
Zoro #
G2728120
UPC #
888569108906
Country of Origin
China

Dimensions

Bore Dia.
10mm
Outside Dia.
26mm
Width
8mm
Outside Dia. Tolerance
+0/-0.009mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
10 mm
Outer Ring Width
8 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outside Diameter
26 mm

Description

Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,030 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.