Zoro Homepage

Radial Ball Bearing, PS, 50mm, 61810-2RS

  • Mfr # 61810 2RS PRX

  • Zoro # G2727630


product price: $16.39
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61810 2RS PRX
Zoro #
G2727630
UPC #
888569110893
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
65mm
Width
7mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
65 mm
Outer Ring Width
7 mm
Bore Diameter
50 mm

Description

Radial Ball Bearing, Bearing Industry Number 61810, 6810, Bore Diameter 50 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 65 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 1,480 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.