Radial Ball Bearing, SS, 0.375In Bore Dia

  • Mfr # SS3828 ZZ FM222

  • Zoro # G2726991


product price:  $8.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
0.375"
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS3828 ZZ FM222
Zoro #
G2726991
UPC #
888569045911
Country of Origin
China

Dimensions

Bore Dia.
0.375"
Outside Dia.
0.9062"
Width
0.3125"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter
3/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter Tolerance
+0/-0.0004 in
Outside Diameter
29/32 in
Outer Ring Width
0.313 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Shield Material
Stainless Steel
Lubrication
Mobil FM222 Food Grade Grease
Max. RPM
16,200 RPM
Static Load Capacity
16416 Lbf
Industry Number
SS1606ZZ
ABEC Tolerance
1
Bearing Material
440 Stainless Steel
Dynamic Load Capacity
2520 Lbf
Temp. Range
-20 to +212° F
Bore Tolerance
+0/-0.0003 in
Ball Material
Stainless Steel
Closure
Double Shielded
Includes Retaining Ring
No
Dynamic Radial Load Capacity
720 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
350 Degrees F
Cage Material Grade
304
ABEC Rating
1
Retaining Ring Groove
No
Bearing Industry Number
1606
Maximum Axial Load
935 lbf
System of Measurement
Inch
Lubricant Material
High Quality Food Grade Grease
Flange Type
Non-Flanged
Number of Rows
One
Static Radial Load Capacity
390 lbf
Maximum Speed
24,000 RPM
Ring Material
Stainless Steel
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Resistance Properties
Corrosion Resistant

Description

Radial Ball Bearing, Bearing Industry Number 1606, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.313 in, Outside Diameter 29/32 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 720 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.