Radial Ball Bearing, SS, 0.75In Bore Dia

  • Mfr # SS3860 ZZ FM222

  • Zoro # G9363645


product price: $29.79
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
0.75"
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3860 ZZ FM222
Zoro #
G9363645
UPC #
888569046123
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Outside Dia.
2"
Width
0.5625"
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter
2 in
Outer Ring Width
0.563 in
Outside Diameter Tolerance
+0/-0.0005 in
Bore Diameter
3/4 in
Bore Diameter Tolerance
+0/-0.0004 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Lubrication
Mobil FM222 Food Grade Grease
Max. RPM
6,750 RPM
Bearing Material
440 Stainless Steel
Bore Tolerance
+0/-0.0004 in
ABEC Tolerance
1
Static Load Capacity
134957 Lbf
Industry Number
SS1638ZZ
Shield Material
Stainless Steel
Dynamic Load Capacity
17482 Lbf
Temp. Range
-20 to +212° F
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
2,400 lbf
Number of Rows
One
ABEC Rating
1
System of Measurement
Inch
Cage Material Grade
304
Retaining Ring Groove
No
Maximum Axial Load
3,150 lbf
Static Radial Load Capacity
1,785 lbf
Includes Retaining Ring
No
Flange Type
Non-Flanged
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Resistance Properties
Corrosion Resistant
Maximum Speed
9,000 RPM
Bearing Industry Number
1638
Closure
Double Shielded
Maximum Temperature
350 Degrees F
Lubricant Material
High Quality Food Grade Grease

Description

Radial Ball Bearing, Bearing Industry Number 1638, Bore Diameter 3/4 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.563 in, Outside Diameter 2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 2,400 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.