Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 17mm, SS61903ZZ

  • Mfr # SS61903 ZZ FM222

  • Zoro # G1958181


product price: $13.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless
Seal/Shield Type
Double Shielded
Bore Dia.
17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61903 ZZ FM222
Zoro #
G1958181
UPC #
888569046864
Country of Origin
China

Dimensions

Bore Dia.
17mm
Outside Dia.
30mm
Width
7mm
Outside Dia. Tolerance
+0/-0.009mm
Bore Diameter
17 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
7 mm
Outside Diameter
30 mm
Outside Diameter Tolerance
+0/-0.009 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless
Seal/Shield Type
Double Shielded
Max. RPM
22,000 RPM
Industry Number
SS61903ZZ
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Load Capacity
1045 Lbf
Bearing Material
440 Stainless Steel
Shield Material
Stainless Steel
Static Load Capacity
580 Lbf
Bore Tolerance
+0/-0.008mm
Temp. Range
-20 to +212° F
ABEC Tolerance
1
Ball Material
Stainless Steel
Cage Material Grade
304
ABEC Rating
1
Maximum Temperature
350 Degrees F
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Resistance Properties
Corrosion Resistant
Ring Material
Stainless Steel
Lubricant Material
High Quality Food Grade Grease
Includes Retaining Ring
No
Bearing Industry Number
61903, 6903
Maximum Axial Load
1,040 lbf
Flange Type
Non-Flanged
Static Radial Load Capacity
580 lbf
Closure
Double Shielded
System of Measurement
Metric
Dynamic Radial Load Capacity
1,045 lbf
Number of Rows
One
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Maximum Speed
22,000 RPM

Description

Radial Ball Bearing, Bearing Industry Number 61903, 6903, Bore Diameter 17 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,045 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.