Radial Ball Bearing, SS, 30mm, SS61906ZZ

  • Mfr # SS61906 ZZ FM222

  • Zoro # G9363557


product price: $32.79
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
30 mm
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61906 ZZ FM222
Zoro #
G9363557
UPC #
888569046949
Country of Origin
China

Dimensions

Bore Dia.
30 mm
Outside Dia.
47 mm
Width
9 mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter Tolerance
+0/-0.01 mm
Bore Diameter
30 mm
Outside Diameter
47 mm
Outside Diameter Tolerance
+0/-0.01 mm
Outer Ring Width
9 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Temp. Range
-40 Degrees to 350 Degrees F
Shield Material
Stainless Steel
Bore Tolerance
+0/-0.01mm
Industry Number
SS61906ZZ
Bearing Material
Stainless Steel
ABEC Tolerance
1
Dynamic Load Capacity
1,630 lb
Static Load Capacity
1,130 lb
Max. RPM
13,000 RPM
Lubrication
Grease
Ball Material
Stainless Steel
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Retaining Ring Groove
No
Ring Material
Stainless Steel
Flange Type
Non-Flanged
System of Measurement
Metric
Lubricant Material
High Quality Food Grade Grease
Minimum Temperature
-40 Degrees F
Bearing Industry Number
61906, 6906
Closure
Double Shielded
Maximum Axial Load
1,630 lbf
Cage Material Grade
304
Number of Rows
One
Maximum Speed
13,000 RPM
Dynamic Radial Load Capacity
1,630 lbf
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
1,124 lbf
ABEC Rating
1
Includes Retaining Ring
No
Maximum Temperature
350 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 61906, 6906, Bore Diameter 30 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,630 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.