Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 45mm, SS6309 2RS

  • Mfr # SS6309 2RS FM222

  • Zoro # G9363462


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
45mm
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6309 2RS FM222
Zoro #
G9363462
UPC #
888569047687
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter
45 mm
Outer Ring Width
25 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
100 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Max. RPM
9,000 RPM
Seal Material
Synthetic Rubber
Dynamic Load Capacity
11915 Lbf
Temp. Range
-20 to +212° F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Static Load Capacity
7194 Lbf
Bearing Material
440 Stainless Steel
Industry Number
SS6309-2RS
Bore Tolerance
+0/-0.012mm
ABEC Tolerance
1
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
11,900 lbf
Seal Type
Contact
Number of Rows
One
Includes Retaining Ring
No
System of Measurement
Metric
Closure
Double Sealed
ABEC Rating
1
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
7,200 lbf
Ring Material
Stainless Steel
Maximum Speed
9,000 RPM
Bearing Industry Number
6309
Maximum Axial Load
11,900 lbf
Flange Type
Non-Flanged
Lubricant Material
Grease
Maximum Temperature
350 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 11,900 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.