Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial, Ball Brg, Snp Ring, Bore 0.50", 7508

  • Mfr # 2101075611

  • Zoro # G0886842


product price: $12.95
/ea

Key Features

Bore Dia.
0.5"
Cage Material
Pressed Steel
Outside Dia.
1.75"
Width
0.625"
Temp. Range
-4 to +248° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101075611
Zoro #
G0886842
UPC #
00662300410707
Country of Origin
China

Dimensions

Bore Dia.
0.5"
Outside Dia.
1.75"
Width
0.625"

Details

Item
Radial,Ball Brg,Snp Ring,Bore 0.50",7508
Cage Material
Pressed Steel
Temp. Range
-4 to +248° F
Bearing Material
52100 Steel
Dynamic Load Capacity
2160 Lbf
Static Load Capacity
1034 Lbf
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease

Description

Radial,Ball Brg,Snp Ring,Bore 0.50 In.,7508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.