Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., Right Thread Direction

  • Mfr # CM 6

  • Zoro # G409927578


product price: $8.15
/ea

Key Features

Ball
Alloy Steel
Thread
Male Right Hand
Thread Size
3/8"-24
Inside Dia.
3/8 in
Housing
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM 6
Zoro #
G409927578
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Inside Dia.
3/8 in

Details

Ball
Alloy Steel
Thread
Male Right Hand
Housing
Carbon Steel
Construction
Two Piece Metal-On-Metal
Max. Angular Misalignment
22 Degrees
Static Radial Load
5,100 lb
Item
Rod End Bearing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.