
Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud
Mfr # CM 6S
Zoro # G809927550
product price: $9.15
/eaKey Features
Ball
Alloy Steel
Thread
Male Right Hand
Thread Size
3/8"-24
Inside Dia.
3/8 in
Housing
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM 6S
Zoro #
G809927550
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8"-24
Inside Dia.
3/8 in
Details
Ball
Alloy Steel
Thread
Male Right Hand
Housing
Carbon Steel
Construction
Two Piece Metal-On-Metal
Item
Rod End Bearing
Max. Angular Misalignment
22 Degrees
Static Radial Load
5,100 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.