
Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction
Mfr # CF 7
Zoro # G209927570
product price: $11.15
/eaKey Features
Ball
Alloy Steel
Thread
Female Right Hand
Thread Size
7/16"-20
Inside Dia.
0.4375 in
Housing
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF 7
Zoro #
G209927570
UPC #
-
Country of Origin
China
Dimensions
Thread Size
7/16"-20
Inside Dia.
0.4375 in
Details
Ball
Alloy Steel
Thread
Female Right Hand
Housing
Carbon Steel
Construction
Two Piece Metal-On-Metal
Item
Rod End Bearing
Static Radial Load
6,420 lb
Max. Angular Misalignment
21 Degrees
Description
Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 7/16-in. Bore Dia., Right Thread Direction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.