
Rod End, Inch, Commercial Grd, Male, Left Hand Threads, 3/16-in. Bore, Maintenance Free PTFE Lined
Mfr # CML 3T
Zoro # G809927604
product price:Â $7.95
/eaKey Features
Ball
Alloy Steel
Thread
Male Left Hand
Thread Size
#10-32
Inside Dia.
0.19 in
Housing
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CML 3T
Zoro #
G809927604
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-32
Inside Dia.
0.19 in
Details
Ball
Alloy Steel
Thread
Male Left Hand
Housing
Carbon Steel
Construction
Two Piece Metal-On-Ptfe
Static Radial Load
902 lb
Max. Angular Misalignment
20 Degrees
Item
Rod End Bearing
Description
Rod End, Inch, Commercial Grade, Male, Left Hand Threads, 3/16-in. Bore, Maintenance Free PTFE Lined
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.