
Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia.
Mfr # HFL 6
Zoro # G909927603
product price: $14.79
/eaKey Features
Ball
Alloy Steel
Thread
Female Left Hand
Thread Size
3/8"-24
Inside Dia.
3/8 in
Housing
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFL 6
Zoro #
G909927603
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8"-24
Inside Dia.
3/8 in
Details
Ball
Alloy Steel
Thread
Female Left Hand
Housing
Carbon Steel
Construction
Three Piece Steel-On-Bronze
Item
Rod End Bearing
Static Radial Load
3,950 lb
Max. Angular Misalignment
12 Degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.