
Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia.
Mfr # HF 3
Zoro # G909927559
product price: $10.65
/eaKey Features
Ball
Alloy Steel
Thread
Female Right Hand
Thread Size
#10-32
Inside Dia.
0.19 in
Housing
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF 3
Zoro #
G909927559
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-32
Inside Dia.
0.19 in
Details
Ball
Alloy Steel
Thread
Female Right Hand
Housing
Carbon Steel
Construction
Three Piece Steel-On-Bronze
Static Radial Load
1,624 lb
Item
Rod End Bearing
Max. Angular Misalignment
13 Degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.