Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, Riveted, 10ft

  • Mfr # 180-1R X 10FT

  • Zoro # G2064590


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
180
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180-1R X 10FT
Zoro #
G2064590
UPC #
888569075468
Country of Origin
China

Dimensions

Industry Chain Size
180
Chain Length
10 ft.
Chain Overall Width
2.866 in
Chain Roller Dia.
1.406 in
Pin Length
2.866 in
Roller Link Plate Height
0.283 in
Plate Thickness
0.283 in
Inside Width
1.397 in
Plate Height
2.11 in
Overall Length
10 ft
Roller Diameter
1 13/32 in
Pin Outside Diameter
0.687 in
Weight Per Length
9.04 lb/ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
2 1/4 in
Number of Strands
Single
Item
Roller Chain
Chain Type
Riveted
Includes
(1) Connecting Link
Standards
ANSI
Tensile Strength
76840 Lbs
Pin Type
Riveted
Temp. Range
0 to +350° F
Chain Tensile Strength
76,840 lb
Lubrication
Light Oil Preservative
Pitch
2 1/4"
Material
Steel
Chain Number
180
Features
High Strength, Long Life
Maximum Operating Temperature
350 Degrees F
Series
Standard Riveted
Minimum Operating Temperature
0 Degrees F
Pin Contruction
Riveted Pin
Application
Power Transmission
Resistance Properties
Wear Resistant
Number of Links
54 per 10 ft
Heavy Series
No
Pitch Type
Single Pitch
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 180, Chain Overall Width 2.866 in, Roller Diameter 1 13/32 in, Tensile Strength 77,000 lbf, Pitch 2 1/4 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 1.397 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.