
Roller Chain Sprocket, Bushed, 100 Chain Size, 15/16 to 3-1/2 in Bore Dia., 36 # of Teeth
Mfr # 100E36
Zoro # G409924539
product price:Â $533.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
100
Material
Steel
Number of Teeth
36
Outside Dia.
15.038 in
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100E36
Zoro #
G409924539
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
15.038 in
Bore Dia. (In.)
15/16 to 3-1/2 in
Pitch Dia.
14.343 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Type
ANSI Roller Chain
Keyway
Yes
Hardened Teeth
No
Number of Rows
1
Pitch
1-1/4 in
Bushing Code
E
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.