
Roller Chain Sprocket, Bushed, 35 Chain Size, 7/16 to 1-1/4 in Bore Dia., 30 # of Teeth
Mfr # 35JA30H
Zoro # G509924552
product price:Â $36.79
/eaKey Features
Industry Chain Size
35
Material
Steel
Number of Teeth
30
Outside Dia.
3.793 in
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35JA30H
Zoro #
G509924552
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
35
Outside Dia.
3.793 in
Bore Dia. (In.)
7/16 to 1-1/4 in
Pitch Dia.
3.588 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
30
Bore Type
Bushed
Sprocket Hub Type
B-Hub One Side
Hardened Teeth
Yes
Number of Rows
1
Keyway
Yes
Bushing Code
JA
Chain Type
ANSI Roller Chain
Pitch
3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.