
Roller Chain Sprocket, Bushed, 60-2 Chain Size, 1/2 to 2-1/2 in Bore Dia., 30 # of Teeth
Mfr # D60BTL30
Zoro # G309924417
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60-2
Outside Dia.
7.586 in
Number of Rows
2
Sprocket Hub Type
B-Hub One Side
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D60BTL30
Zoro #
G309924417
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60-2
Outside Dia.
7.586 in
Bore Dia. (In.)
1/2 to 2-1/2 in
Pitch Dia.
7.175 in
Details
Number of Rows
2
Sprocket Hub Type
B-Hub One Side
Material
Steel
Bushing Code
2517
Pitch
3/4 in
Hardened Teeth
No
Keyway
Yes
Bore Type
Bushed
Number of Teeth
30
Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.