Shop TRITAN
See all product information
Create Account
Sprocket, Metric, 1/2-in. Pitch, 16 Hardened Teeth, 20mm Finished Bore with Keyway & Set Screws
- Mfr # 08BS16H X 20
- Zoro # G509924415
product price:Â
$
20.45
/ea
Key Features
Number of Teeth
16
Bore Dia. (In.)
20 mm
Pitch
1/2 in
Hardened Teeth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08BS16H X 20
- Zoro #
- G509924415
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia. (In.)
- 20 mm
Details
- Item
- Roller Chain Sprocket
- Number of Teeth
- 16
- Pitch
- 1/2 in
- Hardened Teeth
- Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.