
Roller Chain Sprocket, Bushed, 60 Chain Size, 1/2 to 2-1/2 in Bore Dia., 48 # of Teeth
Mfr # 60BTL48
Zoro # G709924536
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Outside Dia.
11.893 in
Chain Type
ANSI Roller Chain
Keyway
Yes
Hardened Teeth
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60BTL48
Zoro #
G709924536
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
11.893 in
Pitch Dia.
11.468 in
Bore Dia. (In.)
1/2 to 2-1/2 in
Details
Chain Type
ANSI Roller Chain
Keyway
Yes
Item
Roller Chain Sprocket
Hardened Teeth
No
Bushing Code
2517
Sprocket Hub Type
B-Hub One Side
Bore Type
Bushed
Number of Teeth
48
Material
Steel
Number of Rows
1
Pitch
3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.