
Roller Chain Sprocket, Finished Bore, 100 Chain Size, 1-1/4 in Bore Dia., 22 # of Teeth
Mfr # 100BS22H X 1 1/4
Zoro # G309924448
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
100
Outside Dia.
9.444 in
Number of Teeth
22
Pitch Dia.
8.784 in
Bushing Code
No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100BS22H X 1 1/4
Zoro #
G309924448
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
9.444 in
Pitch Dia.
8.784 in
Bore Dia. (In.)
1-1/4 in
Details
Number of Teeth
22
Item
Roller Chain Sprocket
Bushing Code
No Bushing
Number of Rows
1
Keyway
Yes
Material
Steel
Bore Type
Finished Bore
Sprocket Hub Type
B-Hub One Side
Pitch
1-1/4 in
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.