Roller Chain Sprocket, Finished Bore, 100 Chain Size, 2.188 in Bore Dia., 13 # of Teeth

  • Mfr # 100BS13H X 2 3/16

  • Zoro # G109924389


product price:  $88.95
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Material
Steel
Number of Teeth
13
Bore Type
Finished Bore
Outside Dia.
5.821 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BS13H X 2 3/16
Zoro #
G109924389
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
5.821 in
Bore Dia. (In.)
2.188 in
Pitch Dia.
5.224 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
13
Bore Type
Finished Bore
Bushing Code
No Bushing
Pitch
1-1/4 in
Number of Rows
1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Keyway
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.