Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 1-1/4 in Bore Dia., 20 # of Teeth

  • Mfr # D40BS20H X 1 1/4

  • Zoro # G809924405


product price:  $45.55
/ea

Key Features

Industry Chain Size
40-2
Outside Dia.
3.457 in
Bore Type
Finished Bore
Bushing Code
No Bushing
Bore Dia. (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40BS20H X 1 1/4
Zoro #
G809924405
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Outside Dia.
3.457 in
Bore Dia. (In.)
1-1/4 in
Pitch Dia.
3.196 in

Details

Bore Type
Finished Bore
Bushing Code
No Bushing
Hardened Teeth
Yes
Number of Rows
2
Material
Steel
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Keyway
Yes
Pitch
1/2 in
Item
Roller Chain Sprocket
Number of Teeth
20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.