
Roller Chain Sprocket, Finished Bore, 50 Chain Size, 7/8 in Bore Dia., 21 # of Teeth
Mfr # 50BS21H X 7/8
Zoro # G309924363
product price:Â $34.85
/eaKey Features
Industry Chain Size
50
Outside Dia.
4.522 in
Bore Dia. (In.)
7/8 in
Hardened Teeth
Yes
Keyway
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50BS21H X 7/8
Zoro #
G309924363
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
4.522 in
Bore Dia. (In.)
7/8 in
Pitch Dia.
4.194 in
Details
Item
Roller Chain Sprocket
Hardened Teeth
Yes
Keyway
Yes
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Number of Rows
1
Pitch
5/8 in
Number of Teeth
21
Bushing Code
No Bushing
Bore Type
Finished Bore
Material
Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.