
Roller Chain Sprocket, Finished Bore, 60-2 Chain Size, 1-5/8 in Bore Dia., 16 # of Teeth
Mfr # D60BS16H X 1 5/8
Zoro # G609924544
product price:Â $81.29
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60-2
Material
Steel
Number of Teeth
16
Outside Dia.
4.22 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D60BS16H X 1 5/8
Zoro #
G609924544
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60-2
Outside Dia.
4.22 in
Bore Dia. (In.)
1-5/8 in
Pitch Dia.
3.845 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
16
Bore Type
Finished Bore
Number of Rows
2
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Pitch
3/4 in
Keyway
Yes
Bushing Code
No Bushing
Hardened Teeth
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.