
Roller Chain Sprocket, Finished Bore, 60 Chain Size, 1-1/8 in Bore Dia., 17 # of Teeth
Mfr # 60BS17H X 1 1/8
Zoro # G409924553
product price: $40.15
/eaKey Features
Industry Chain Size
60
Material
Steel
Number of Teeth
17
Outside Dia.
4.462 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BS17H X 1 1/8
Zoro #
G409924553
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
4.462 in
Bore Dia. (In.)
1-1/8 in
Pitch Dia.
4.082 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
17
Bore Type
Finished Bore
Pitch
3/4 in
Sprocket Hub Type
B-Hub One Side
Bushing Code
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway
Yes
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.