Roller Chain Sprocket, Finished Bore with Keyway & SS, 06B Chain Size, 16 # of Teeth

  • Mfr # 06BS16H X 12

  • Zoro # G7883173


product price: $14.69
/ea

Key Features

Industry Chain Size
06B
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
18mm
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06BS16H X 12
Zoro #
G7883173
UPC #
888569059871
Country of Origin
China

Dimensions

Industry Chain Size
06B
Bore Dia. - Sprockets
18mm
Outside Dia.
2 in
Pitch Dia.
9.525 mm
Set Screw Size
4 mm
Length through Bore
25 mm
Bore Diameter
12 mm
Tooth Width
0.209 in
Keyway Width
4 mm
Maximum Bore Diameter
12 mm
Outside Diameter
2.2 in
Pitch Diameter
48.82 mm
Hub Diameter
37 mm

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
International Standards Organization (ISO)
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Number of Teeth
16
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Pitch
3/8"
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Chain Number
06B
For Chain Pitch
3/8 in
Hub Type
One Side
Hub Projection
0.775 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 12 mm, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 12 mm, Number of Teeth 16, Outside Diameter 2.2 in, Pitch Diameter 48.82 mm, Bore Type Fixed, Chain Number 06B, Finish Black Oxide, Hub Diameter 37 mm, Hub Projection 0.775 in, Includes Set Screws, Keyway Yes, Keyway Width 4 mm, Length through Bore 25 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.