Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 100 Chain Size, 12 # of Teeth

  • Mfr # 100BS12H X 2

  • Zoro # G7867265


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
2 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS12H X 2
Zoro #
G7867265
UPC #
888569065506
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
2 Inch
Outside Dia.
5 in
Set Screw Size
1/2 in
Pitch Dia.
4.83 in
Length through Bore
1 7/8 in
Bore Diameter
2 in
Hub Diameter
4 in
Keyway Width
1/2 in
Pitch Diameter
4.83 in
Tooth Width
0.692 in
Maximum Bore Diameter
2 in
Outside Diameter
5.42 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1 1/4"
Number of Teeth
12
Includes
Set Screws
Material
Steel
Temp. Range (F)
-50 to +500° F
Chain Number
100
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Chain Pitch
1 1/4 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Hub Projection
1.183 in
Number of Set Screws
2
Finish
Black Oxide
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 2 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 12, Outside Diameter 5.42 in, Pitch Diameter 4.83 in, Bore Type Fixed, Chain Number 100, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 1.183 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 1 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.