Roller Chain Sprocket, Finished Bore with Keyway & SS, 100 Chain Size, 15 # of Teeth

  • Mfr # 100BS15H X 1 7/16

  • Zoro # G7867405


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BS15H X 1 7/16
Zoro #
G7867405
UPC #
888569065667
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
7 in
Set Screw Size
5/16 in
Length through Bore
1 3/4 in
Pitch Dia.
6.013 in
Keyway Width
3/8 in
Maximum Bore Diameter
1 7/16 in
Pitch Diameter
6.013 in
Tooth Width
0.692 in
Outside Diameter
6.63 in
Hub Diameter
4 1/2 in
Bore Diameter
1 7/16 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Pitch
1 1/4"
Material
Steel
Temp. Range (F)
-50 to +500° F
Number of Teeth
15
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Includes
Set Screws
Chain Number
100
Finish
Black Oxide
For Number of Strands
Single
For Chain Pitch
1 1/4 in
Hub Type
One Side
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Projection
1.058 in
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 15, Outside Diameter 6.63 in, Pitch Diameter 6.013 in, Bore Type Fixed, Chain Number 100, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.058 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.