Roller Chain Sprocket, Finished Bore with Keyway & SS, 12B Chain Size, 24 # of Teeth

  • Mfr # 12BS24H X 40

  • Zoro # G7871754


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
12B
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
50mm
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12BS24H X 40
Zoro #
G7871754
UPC #
888569068989
Country of Origin
China

Dimensions

Industry Chain Size
12B
Bore Dia. - Sprockets
50mm
Outside Dia.
6 in
Length through Bore
40 mm
Pitch Dia.
145.95 mm
Set Screw Size
10 mm
Keyway Width
12 mm
Outside Diameter
6.2 in
Pitch Diameter
145.95 mm
Maximum Bore Diameter
40 mm
Bore Diameter
40 mm
Hub Diameter
100 mm
Tooth Width
0.437 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
International Standards Organization (ISO)
Material
Steel
Number of Teeth
24
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Chain Number
12B
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Hub Projection
1.137 in
Hub Type
One Side
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in

Description

Roller Chain Sprocket, Bore Diameter 40 mm, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 40 mm, Number of Teeth 24, Outside Diameter 6.2 in, Pitch Diameter 145.95 mm, Bore Type Fixed, Chain Number 12B, Finish Black Oxide, Hub Diameter 100 mm, Hub Projection 1.137 in, Includes Set Screws, Keyway Yes, Keyway Width 12 mm, Length through Bore 40 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.