Roller Chain Sprocket, Finished Bore with Keyway & SS, 16B Chain Size, 15 # of Teeth

  • Mfr # 16BS15H X 35

  • Zoro # G7871395


product price:  $71.59
/ea

Key Features

Industry Chain Size
16B
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
45mm
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BS15H X 35
Zoro #
G7871395
UPC #
888569072702
Country of Origin
China

Dimensions

Industry Chain Size
16B
Bore Dia. - Sprockets
45mm
Outside Dia.
5 in
Set Screw Size
10 mm
Length through Bore
40 mm
Pitch Dia.
122.17 mm
Outside Diameter
5.4 in
Bore Diameter
35 mm
Maximum Bore Diameter
35 mm
Hub Diameter
96 mm
Keyway Width
10 mm
Pitch Diameter
122.17 mm
Tooth Width
0.637 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
15
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Material
Steel
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
International Standards Organization (ISO)
Pitch
1"
Item
Roller Chain Sprocket
Chain Number
16B
Finish
Black Oxide
For Number of Strands
Single
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Projection
0.937 in
For Chain Pitch
1 in
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 35 mm, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 35 mm, Number of Teeth 15, Outside Diameter 5.4 in, Pitch Diameter 122.17 mm, Bore Type Fixed, Chain Number 16B, Finish Black Oxide, Hub Diameter 96 mm, Hub Projection 0.937 in, Includes Set Screws, Keyway Yes, Keyway Width 10 mm, Length through Bore 40 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.