Roller Chain Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 21 # of Teeth

  • Mfr # 35BS21H X 1

  • Zoro # G7881527


product price: $16.69
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS21H X 1
Zoro #
G7881527
UPC #
888569090843
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Set Screw Size
5/16 in
Pitch Dia.
2.516 in
Length through Bore
7/8 in
Outside Diameter
2.71 in
Hub Diameter
2 in
Keyway Width
1/4 in
Bore Diameter
1 in
Tooth Width
0.168 in
Pitch Diameter
2.516 in
Maximum Bore Diameter
1 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Pitch
3/8"
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
B Hub Type
Number of Teeth
21
Sprocket Bore Type
Fixed Bore
Chain Number
35
Standards
ANSI B29.1, BIS
Hub Projection
0.707 in
For Number of Strands
Single
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide
Number of Set Screws
2
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/8 in

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 21, Outside Diameter 2.71 in, Pitch Diameter 2.516 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.