Roller Chain Sprocket, Finished Bore with Keyway & SS, 50-2 Chain Size, 15 # of Teeth

  • Mfr # D50B15H X 5/8 MPB

  • Zoro # G7873933


product price:  $48.39
/ea

Key Features

Industry Chain Size
50-2
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B15H X 5/8 MPB
Zoro #
G7873933
UPC #
888569010957
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Length through Bore
1 3/4 in
Pitch Dia.
3.006 in
Tooth Width
0.332 in
Maximum Bore Diameter
1 1/2 in
Width Across Tooth Sets
1.045 in
Bore Diameter
5/8 in
Outside Diameter
3.32 in
Pitch Diameter
3.006 in
Hub Diameter
2 3/8 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
5/8"
Item
Roller Chain Sprocket
Number of Teeth
15
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Max. Bore - Sprockets
1 1/2 in
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Chain Number
50
Finish
Black Oxide
Number of Set Screws
0
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Double
Standards
ANSI B29.1, BIS
Hub Projection
0.705 in
For Chain Pitch
5/8 in
Hub Type
One-Sided Hub

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Plain, Chain Number 50-2, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.705 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.