Roller Chain Sprocket, Finished Bore with Keyway & SS, 50-2 Chain Size, 16 # of Teeth

  • Mfr # D50BS16H X 1

  • Zoro # G7871544


product price: $52.99
/ea

Key Features

Industry Chain Size
50-2
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50BS16H X 1
Zoro #
G7871544
UPC #
888569009319
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Set Screw Size
5/16 in
Length through Bore
1 3/4 in
Pitch Dia.
3.204 in
Hub Diameter
2 1/2 in
Bore Diameter
1 in
Keyway Width
1/4 in
Pitch Diameter
3.204 in
Maximum Bore Diameter
1 in
Tooth Width
0.332 in
Outside Diameter
3.52 in
Width Across Tooth Sets
1.045 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Material
Steel
Pitch
5/8"
Number of Teeth
16
Chain Number
50
Finish
Black Oxide
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
For Number of Strands
Double
Hub Projection
0.705 in

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50-2, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.705 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.